Shop All Brass Pipe Fittings
Legris
Female x Male Wye Connector, 3/4 in L
Mfr # 0911 00 10
Zoro # G000722725
original price:
$7.28
10% off
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Female x Male Wye
- Pipe Fitting Material Brass
- Connection Type Threaded
- Application Air, Non-Potable Water
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 0911 00 10
- Zoro # G000722725
- Country of Origin Italy
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/8 in |
Hex Size | 13 mm |
Overall Length | 3/4 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side C Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Female x Male Wye, Brass, Nickel-Plated, 1/8 in, Female, BSPP, 1/8 in, Female, BSPP, 1/8 in, Male, BSPT, 870 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Valve, Globe, 1/2", PVC, Thread (1261005)
- SMITH-COOPER Hex Bushing, 3"x1-1/2", 125, Brz Nl (4385003490)
- AIGNEP USA Nickel Plated Brass Street Elbow, MNPT x FNPT, 1/2" Pipe Size (82520N-08)
- ALLPOINTS Overflow-1.75X10 Cp (265152)
- LEGRIS Female Coupling, Brass Pipe Fitting (0902 00 10)
- LEGRIS Brass Internal Hex Head Plug, Male NPT (0205 18 00)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 19)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 10 19)
- LEGRIS Brass Hex Head Plug, Male BSPP (0220 13 00)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 13 19)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 3/4" x 1/2" Pipe Size 5 PK (6AYX1)
- Legris Fittings