Shop All Stainless Steel Pipe Fittings
Legris
Female x Male Reducing Adapter, 5/8 in L
Mfr # 1872 18 14
Zoro # G900722924
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Female x Male Reducing Adapter
- Pipe Fitting Material Stainless Steel
- Hex Size 19 mm
- Application Air, Non-Potable Water
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 1872 18 14
- Zoro # G900722924
- Country of Origin France
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 19 mm |
Pipe Size | 1/4 in, 3/8 in |
Fitting Pipe Size | 1/4 in x 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Overall Length | 5/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Female x Male Reducing Adapter, Stainless Steel, 316L, 1/4 in, Female, NPT, 3/8 in, Male, NPT, 2,176 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" FNPT Carbon Steel Ball Valve Inline (8950301A)
- ACORN CONTROLS Toilet, Without Lavatory, Stainless Steel (R2100-W-1)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (6P856)
- ZORO SELECT Stop and Waste Valve, Brass, CXC, 3/4 in. (105-604NL)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 11)
- LEGRIS Male Adapter, SS Pipe Fitting, 1 1/4 in L (1821 14 14)
- LEGRIS Unequal Adapter, SS Pipe Fitting (1821 27 21)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 22)
- LEGRIS Female x Male Reducer, SS Pipe Fitting (1863 21 17)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 14)
- ZORO SELECT 3/4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017810)
- Legris Stainless Steel Pipe Fittings