Shop All Brass Pipe Fittings
Legris
Female x Male Cross, 11/16 in L
Mfr # 0909 00 10
Zoro # G400722578
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Female x Male Cross
- Pipe Fitting Material Brass
- Application Air, Non-Potable Water
- Overall Length 11/16 in
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0909 00 10
- Zoro # G400722578
- Country of Origin Italy
- Category Brass Pipe Fittings
Dimensions
Overall Length | 11/16 in |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in x 1/8 in x 1/8 in |
Fitting Side D Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side C Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Description
Female x Male Cross, Brass, Nickel-Plated, 1/8 in, Female, BSPP, 1/8 in, Female, BSPP, 1/8 in, Female, BSPP, 1/8 in, Male, BSPT, 870 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to Arctic Pure K-00339 Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-3289)
- AEROCEL Self-Seal Insulation, Rubber, 1-1/8" x 1" Wall (765-AC11810SSPT)
- MOEN Faucet Lav 2H Chr Ll (WS84912)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 14mm Tube Size, Nylon, Black, 10 PK (3109 14 17)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 27 13)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 21 10)
- LEGRIS Brass Internal Hex Head Plug, Male BSPT (0205 17 00)
- LEGRIS Brass Internal Hex Head Plug, Male BSPT (0205 13 00)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 21 13)
- LEGRIS Female Wye Connector, 15/16 in L (0910 00 13)
- THRIFCO PLUMBING 1/2 Inch Black Steel Cap (8318083)
- Legris Brass Pipe Fittings