Shop All Brass Pipe Fittings
Legris
Female x Male Bulkhead Connector
Mfr # 0920 00 19
Zoro # G700722780
product price: $7.59
/ea
Sold in multiples of 50 for $379.50
$379.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Female x Male Bulkhead Connector
- Pipe Fitting Material Brass
- Connection Type Threaded
- Pipe Size 10 mm, 5 mm
- Application Air, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0920 00 19
- Zoro # G700722780
- Country of Origin Italy
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 10 mm, 5 mm |
Overall Length | 1/2 in |
Hex Size | 14 mm |
Fitting Side B Nominal Pipe Size | 10 mm |
Fitting Pipe Size | 5 mm x 10 mm |
Fitting Side A Nominal Pipe Size | 5 mm |
Description
Female x Male Bulkhead Connector, Brass, Nickel-Plated, 5 mm, Female, Metric, 1/2, 10 mm, Male, Metric, 870 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 1807 x 1/4OD T596NL Q STOP (114-715NL)
- WATTS Temperature and Pressure Relief Valve, 3/4 in., Lead Free (0121342)
- MILWAUKEE VALVE 3/8" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 3/8)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Ground Joint, Waste Connection (Z8936CZ-PC)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 21 17)
- LEGRIS Female Coupling, Brass Pipe Fitting (0902 00 19)
- LEGRIS 90 degrees Street Elbow, 13/16 in L (0913 00 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 17 13)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 27 13)
- LEGRIS Female Tee, Brass Pipe Fitting, Threaded (0915 00 13)
- ANDERSON METALS Pipe Nipple Brass 3/4X2 (38300-1220)
- Legris Fittings