Shop All Brass Pipe Fittings
Legris
Female x Male Bulkhead Connector
Mfr # 0920 00 10
Zoro # G200722723
product price: $7.69
/ea
Sold in multiples of 50 for $384.50
$384.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Female x Male Bulkhead Connector
- Pipe Fitting Material Brass
- Overall Length 11/16 in
- Connection Type Threaded
- Pipe Fitting Connection Type Female BSPP x Male Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0920 00 10
- Zoro # G200722723
- Country of Origin Italy
- Category Brass Pipe Fittings
Dimensions
Overall Length | 11/16 in |
Pipe Size | 1/8 in, 16 mm |
Hex Size | 19 mm |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 16 mm |
Fitting Pipe Size | 1/8 in x 16 mm |
Description
Female x Male Bulkhead Connector, Brass, Nickel-Plated, 1/8 in, Female, BSPP, 16 mm, Male, Metric, 870 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN FLUSH VLVE TOP SPUD11.5"" (3080153)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G10-K300-4p-9347)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/2 in. Pipe, Steel (CN30P)
- ELDON JAMES Straight Coupler, 1/8 In, Barbed, HDPE, PK10 (CO-2HDPE)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 27 21)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 21 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 27 21)
- LEGRIS Brass Hex Head Plug, Male BSPP (0220 13 00)
- LEGRIS 90 degrees Elbow, Brass Pipe Fitting (0144 10 10)
- LEGRIS 90 degrees Street Elbow, Threaded, 1 in L (0913 00 13)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Bushing, 1/4" Male x 1/8" Female NPT (BU02-01)
- Legris Brass Pipe Fittings