Shop All Stainless Steel Pipe Fittings
Legris
Female x Male Adapter, SS Pipe Fitting
Mfr # 1873 14 18
Zoro # G700722896
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Female x Male Adapter
- Pipe Fitting Material Stainless Steel
- Pipe Fitting Connection Type Female NPT x Male NPT
- Max. Steam Pressure 2,176 psi
- Application Air, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 1873 14 18
- Zoro # G700722896
- Country of Origin France
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 22 mm |
Pipe Size | 1/4 in, 3/4 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Overall Length | 1 1/16 in |
Fitting Pipe Size | 3/8 in x 1/4 in |
Description
Female x Male Adapter, Stainless Steel, 316L, 3/8 in, Female, NPT, 1/4 in, Male, NPT, 2,176 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW FIPx3/4" MHT Full Port Hose Ball Valve with Chain and Cap, Brass 1/2" (THBV-012-NL)
- LDR INDUSTRIES 020-7204 BOILER DRAIN 3/4INMIP X 3/4 HOSE BRS (020 7204)
- KOHLER Chesapeake 19-1/4" X 17-1/4" Wall-Mo (1722-0)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Weight: 5.7 (L-7472)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 22)
- LEGRIS Female x Male Reducer, SS Pipe Fitting (1863 21 17)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 11)
- LEGRIS Male Adapter, SS Pipe Fitting, 1 1/4 in L (1821 14 14)
- LEGRIS Unequal Adapter, SS Pipe Fitting (1821 27 21)
- LEGRIS Female x Male Reducing Adapter, 5/8 in L (1872 18 14)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 1" (4321002060)
- Legris Stainless Steel Pipe Fittings