Shop All Stainless Steel Pipe Fittings
Legris
Female x Male Adapter, SS Pipe Fitting
Mfr # 1867 13 14
Zoro # G700722889
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Female x Male Adapter
- Pipe Fitting Material Stainless Steel
- Pipe Size 1/4 in
- Connection Type Threaded
- Application Air, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 1867 13 14
- Zoro # G700722889
- Country of Origin France
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 17 mm |
Overall Length | 1 1/16 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Description
Female x Male Adapter, Stainless Steel, 316L, 1/4 in, Female, NPT, 1/4 in, Male, BSPT, 2,176 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS SHOWER MAT 20""X20"" CLEAR (MB3211)
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 316 SS, 6" L (ZUSA-PF-15423)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1/4", PVC/FPM, Threaded (TC10025T)
- CUSH-A-NATOR Cushioned Clamp, Std, 7/8 in. Tube, 304SS (CN14SS)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 14)
- LEGRIS Female x Male Reducing Adapter, 5/8 in L (1872 18 14)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 11)
- LEGRIS Unequal Adapter, SS Pipe Fitting (1821 27 21)
- LEGRIS Male Adapter, SS Pipe Fitting, 1 1/4 in L (1821 14 14)
- LEGRIS Female x Male Reducer, SS Pipe Fitting (1863 21 17)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 1" (4307001160)
- Legris Fittings