Shop All Stainless Steel Pipe Fittings
Legris
Female x Male Adapter, SS Pipe Fitting
Mfr # 1864 18 17
Zoro # G500722935
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Female x Male Adapter
- Fitting Shape Adapter
- Pipe Fitting Material Stainless Steel
- Fitting Material 316 Stainless Steel
- Hex Size 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 1864 18 17
- Zoro # G500722935
- Country of Origin France
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 22 mm |
Overall Length | 1 3/16 in |
Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Female x Male Adapter, Stainless Steel, 316L, 3/8 in, Female, BSPP, 3/8 in, Male, NPT, 2,176 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Hot Water Faucet Stem, For Kohler Faucets (11-0975H)
- KOHLER 28 (1106716-BN)
- LEGEND VALVE 3/8" T-30 FLOAT VALVE (111-222)
- NAUGATUCK Float Ball, Round, SS, 7 In (GR70S421HF)
- LEGRIS Unequal Adapter, SS Pipe Fitting (1821 27 21)
- LEGRIS Female x Male Reducing Adapter, 5/8 in L (1872 18 14)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 14)
- LEGRIS Female x Male Reducer, SS Pipe Fitting (1863 21 17)
- LEGRIS Male Adapter, SS Pipe Fitting, 1 1/4 in L (1821 14 14)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 22)
- ZORO SELECT 1/4" FNPT SS Half Coupling (4307000402)
- Legris Fittings