Shop All Brass Pipe Fittings
Legris
Female x Male Adapter, Brass Pipe Fitting
Mfr # 0906 17 21
Zoro # G800722499
product price: $6.59
/ea
Sold in multiples of 25 for $164.75
$164.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Female x Male Adapter
- Pipe Fitting Material Brass
- Hex Size 27 mm
- Connection Type Threaded
- Pipe Fitting Connection Type Female BSPP x Male BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0906 17 21
- Zoro # G800722499
- Country of Origin Italy
- Category Brass Pipe Fittings
Dimensions
Hex Size | 27 mm |
Overall Length | 1 1/16 in |
Pipe Size | 1/2 in, 3/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 1/2 in x 3/8 in |
Description
Female x Male Adapter, Brass, Nickel-Plated, 1/2 in, Female, BSPP, 3/8 in, Male, BSPP, 870 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Valve Assembly with Extended Stem (2432-020-002)
- ZORO SELECT PVC Short Turn Elbow, 90 Degrees, Socket, 4 in Pipe Size (P331-040)
- ZORO SELECT PVC Cap, FNPT, 2-1/2 in Pipe Size (848-025)
- ZORO SELECT Pipe, 150 psi, SS, 22 (E6BNE28)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 27 21)
- LEGRIS Female x Male Adapter, Brass Pipe Fitting (0906 10 19)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 21 13)
- LEGRIS Female x Male Wye Connector, 3/4 in L (0911 00 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 10 19)
- INTERSTATE PNEUMATICS Brass 25 PK (FPE66-25K)
- Legris Brass Pipe Fittings