Shop All Brass Pipe Fittings
Legris
Female x Male Adapter, Brass Pipe Fitting
Mfr # 0906 10 19
Zoro # G300722616
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Female x Male Adapter
- Pipe Fitting Material Brass
- Application Air, Non-Potable Water
- Pipe Size 1/8 in, 5 mm
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0906 10 19
- Zoro # G300722616
- Country of Origin Italy
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/8 in, 5 mm |
Overall Length | 1/2 in |
Hex Size | 14 mm |
Fitting Side B Nominal Pipe Size | 5 mm |
Fitting Pipe Size | 1/8 in x 5 mm |
Fitting Side A Nominal Pipe Size | 1/8 in |
Description
Female x Male Adapter, Brass, Nickel-Plated, 1/8 in, Female, BSPP, 5 mm, Male, Metric, 870 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2-1/8" x 1" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100218)
- KOHLER Cover, Tank (1036375-0)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 6 In L (245-00066306000)
- MUELLER STEAM SPECIALTY 4", FNPT x FNPT, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (4 758 N)
- LEGRIS Brass Hex Head Plug, Male BSPP (0220 13 00)
- LEGRIS Female x Male Wye Connector, 1 1/16 in L (0911 00 17)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 13 10)
- LEGRIS Female x Male Adapter, Brass Pipe Fitting (0906 17 21)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 19)
- LEGRIS Female x Male Wye Connector, 3/4 in L (0911 00 10)
- ZORO SELECT Red Brass Flange, FNPT, 2" Pipe Size (4TJK3)
- Legris Brass Pipe Fittings