Shop All Brass Pipe Fittings
Legris
Female x Male Adapter, Brass Pipe Fitting
Mfr # 0906 10 13
Zoro # G000722626
original price:
$4.09
22% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Female x Male Adapter
- Pipe Fitting Material Brass
- Overall Length 3/4 in
- Hex Size 17 mm
- Pipe Size 1/4 in, 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0906 10 13
- Zoro # G000722626
- Country of Origin Italy
- Category Brass Pipe Fittings
Dimensions
Overall Length | 3/4 in |
Hex Size | 17 mm |
Pipe Size | 1/4 in, 1/8 in |
Fitting Pipe Size | 1/4 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Female x Male Adapter, Brass, Nickel-Plated, 1/4 in, Female, BSPP, 1/8 in, Male, BSPP, 870 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1", socket, PVC, Y Strainer, 150 psi (YS10100S)
- SMITH-COOPER Flanged 90 Elbow, Duc. Iron, 150lb, 2-1/2" (4319000718)
- HAM-LET 1/8" MNPT Stainless Steel Ball Valve Inline (H-1280-SS-N-1/8)
- INTERSTATE PNEUMATICS Brass 25 PK (CPH441B-25K)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 27 21)
- LEGRIS Brass Square Head Plug, Male BSPT (0209 13 00)
- LEGRIS Male Adapter, Brass Pipe Fitting, Threaded (0192 21 21)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 17 10)
- LEGRIS Female x Male Wye Connector, 1 1/16 in L (0911 00 17)
- LEGRIS Brass Square Head Plug, Male BSPT (0209 10 00)
- MIDWEST FASTENER 3/8" Brass Compression Nuts 8PK (35685)
- Legris Fittings