Shop All Brass Pipe Fittings
Legris
Female Wye Connector, 15/16 in L
Mfr # 0910 00 13
Zoro # G500722515
product price: $5.35
/ea
Sold in multiples of 25 for $133.75
$133.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Female Wye
- Pipe Fitting Material Brass
- Application Air, Non-Potable Water
- Pipe Size 1/4 in
- Overall Length 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0910 00 13
- Zoro # G500722515
- Country of Origin Italy
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Overall Length | 15/16 in |
Hex Size | 17 mm |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Female Wye, Brass, Nickel-Plated, 1/4 in, Female, BSPP, 1/4 in, Female, BSPP, 1/4 in, Female, BSPP, 870 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 1-1/2 in. x 3/4 in. Urinal Spud (4032)
- BOSHART INDUSTRIES 12 SS PEX COUPLING, 25PK (PE-PS-C05-25)
- BEHRINGER Tube Clamp Kit, Tube 3/8 In, Zinc-Plated (TW2038-PP)
- RELIANCE WATER HEATERS 2 Drain Valve (100108270)
- LEGRIS 90 degrees Elbow, Brass Pipe Fitting (0152 10 10)
- LEGRIS Brass Internal Hex Head Plug, Male BSPT (0205 17 00)
- LEGRIS 90 degrees Street Elbow, Threaded (0913 00 21)
- LEGRIS Female x Male Run Tee, Brass Pipe Fitting (0917 00 21)
- LEGRIS Male Adapter, Brass Pipe Fitting, Threaded (0901 00 13)
- LEGRIS Female x Male Adapter, Brass Pipe Fitting (0906 17 21)
- AIGNEP USA Nickel Plated Brass Female Coupling, FNPT x FNPT, 1/2" Pipe Size (82300N-08)
- Legris Fittings