Shop All Brass Pipe Fittings
Legris
Female Tee, Brass Pipe Fitting, Threaded
Mfr # 0915 00 13
Zoro # G600722637
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Female Tee
- Pipe Fitting Material Brass
- Pipe Size 1/4 in
- Pipe Fitting Connection Type Female BSPP x Female BSPP x Female BSPP
- Application Air, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0915 00 13
- Zoro # G600722637
- Country of Origin Italy
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Overall Length | 1 5/8 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Female Tee, Brass, Nickel-Plated, 1/4 in, Female, BSPP, 1/4 in, Female, BSPP, 1/4 in, Female, BSPP, 870 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST GARDEN Plastic Hose Shutoff Valve with Thumb Control (37090-P)
- RIDGID Cordless Press Tool, 7200lb Crimp Force (RP 350)
- DELTA Delta Commercial Other: 1-1/2" X 24" Ada Grab Bar, Concealed Mounting (40124-SS)
- WHITEHAUS Console W/ Integrated Rctnglr Bowl W/ Widespread Hole Drill, Brass Leg (WHV024-L33-3H-B)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 21 17)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 13 19)
- LEGRIS Sleeve, Brass Pipe Fitting, Threaded (0155 10 10)
- LEGRIS Adapter, Brass Pipe Fitting, Threaded (0121 17 17)
- LEGRIS Male Adapter, Brass Pipe Fitting, Threaded (0901 00 13)
- LEGRIS Male Adapter, Brass Pipe Fitting, Threaded (0900 00 13)
- TOOL 7331 .750 in. Brass Ferrule (TO1080164)
- Legris Brass Pipe Fittings