Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Female Bulkhead, 16mm Tube Size, Nylon, Black
Mfr # 3136 16 21
Zoro # G4406236
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Bulkhead Adapter
- Tube Size 16mm
- Pipe Size - Pipe Fitting 1/2 in
- Max. Pressure 290 psi
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3136 16 21
- Zoro # G4406236
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 16mm |
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 29 mm |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Overall Length | 49 1/2 mm |
Fitting Thread Size | 1/2 |
Fitting Side A Tube Outer Diameter | 16 mm |
Fitting Side B Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 16 mm |
Description
Female Bulkhead, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPP, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 16 mm, Fitting Material Nylon, Fitting Thread Size 1/2, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 49 1/2 mm, Specific Fitting Shape Straight Bulkhead Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Needle Valve, 3/8" NPT (450061)
- ZORO SELECT Red Brass Cap, FNPT, 1-1/4" Pipe Size (1VFH3)
- AMERICAN STANDARD Spectra Fixed Shower 1.8 Ch (9038074.002)
- VIEGA Street Elbow (26066)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3108 56 10)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 6mm Tube Size, Nylon, Black, 10 PK (3114 06 10)
- LEGRIS Push-to-Connect Male Run Tee, 8mm Tube Size, Nylon, Black, 10 PK (3193 08 13)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3169 06 55)
- LEGRIS Push-to-Connect Union, Stainless Steel, Silver (3806 56 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3101 10 21)
- LIQUIFIT Push-to-Connect, Threaded Swivel Branch Tee, 1/2 in Tube Size, Polymer, White, 4 PK (6508 62 22WP2)
- Legris Tube Fittings