Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Female Adapter, 1/4 in Tube Size, Brass, Silver
Mfr # 3614 06 13
Zoro # G4373214
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x BSPP
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3614 06 13
- Zoro # G4373214
- UPC # 820099280158
- Country of Origin Spain
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 17 mm |
Overall Length | 31 1/2 mm |
Pipe Size | 1/4 in |
Fitting Thread Size | 1/4 |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 6 mm |
Fitting Pipe Size | 1/4 in |
Description
Female Adapter, Application Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPP, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size 1/4, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 31 1/2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" FNPT Galvanized Coupling (0311081400)
- JONES STEPHENS Schedule 40 PVC Two-Hole Polished Brass Friction Lift, Standard Half Kit - No Pipe or Tee Included (B07154)
- ZORO SELECT Cam and Groove Coupling, 6", Aluminum (PLE70)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS11034)
- LEGRIS Push-to-Connect, Threaded Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3175 10 14)
- LEGRIS Push-to-Connect Union Tee, 1/8 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3104 53 56)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 13)
- LEGRIS Push-to-Connect Metric Push-to-Connect Fitting, Polymer, Black (3184 08 10)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3129 10 21)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3183 60 00)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 1/2 in Tube Size, Nylon, Black, 10 PK (3109 62 17)
- Legris Push-to-Connect Tube Fittings