Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Extended Elbow, 3/8 in x 3/8 in Tube Size, Nylon, Black, 10 PK
Mfr # 3129 60 18
Zoro # G3443081
product price: $85.69
/pk 10, $8.57/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Extended Elbow Adapter
- Tube Size 3/8 in x 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
- Max. Pressure 290 psi
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3129 60 18
- Zoro # G3443081
- UPC # 820099232737
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in x 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size | 3/8 in |
Hex Size | 18 mm |
Overall Length | 1 7/16 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Thread Size | 3/8 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Extended Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Nylon, Fitting Thread Size 3/8, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape 90 Degrees Extended Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (L4605)
- COLDER 3/4" MNPT Quick Disconnect Coupler (HFC101212)
- JONES STEPHENS Brushed Bronze Two-Hole Trip Lever Trim Only (B5114BB)
- ZORO SELECT Shielded Coupling, For Pipe Size 1-1/2" (3001-150)
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 1/2 in x 1/2 in Tube OD, Black, 10 PK (3106 62 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 11)
- LEGRIS Nylon Elbow, Push-to-Connect x MNPT, For 1/4 in Tube OD, 1/4 in Pipe Size, Black, 10 PK (3109 56 14)
- LEGRIS Push-to-Connect Wye Union, 10 x 12mm Tube Size, Nylon, Black, 10 PK (3140 10 12)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/16 in Tube Size, Brass, Silver (3699 08 13)
- LEGRIS Push-to-Connect Bulkhead Union, 1/4 in Tube Size, Brass, Silver (3616 06 00)
- SHARKBITE Push-to-Connect, Threaded Female Elbow, 1/2 in Tube Size, Brass, Brass (U308LF)
- Legris Push-to-Connect Tube Fittings