Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Elbow, 8mm Tube Size, Nylon, Black, 10 PK
Mfr # 3199 08 67
Zoro # G0798384
product price: $75.99
/pk 10, $7.60/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 8mm
- Pipe Size - Pipe Fitting M12 x 1.5
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3199 08 67
- Zoro # G0798384
- UPC # 820099259529
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 8mm |
Pipe Size - Pipe Fitting | M12 x 1.5 |
Pipe Size | 12 mm |
Overall Length | 23 mm |
Fitting Side B Pipe Size | 12 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Thread Size | 12 |
For Tube Outside Diameter | 8 mm |
Fitting Pipe Size | 12 mm |
Description
Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 12 mm, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Nylon, Fitting Thread Size 12, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 23 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 1 1/4 in Pipe Size (437336)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 24 in.L (20PL-CA11-0240-11B-38B)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010640)
- ZORO SELECT Tubing, Polypropylene, 1 In OD, 100Ft (382510)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3014 56 18)
- LEGRIS Barbed, Push-to-Connect Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3182 06 00)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3124 08 17)
- LEGRIS Push-to-Connect Male Run Tee, 8mm Tube Size, Nylon, Black, 10 PK (3103 08 13)
- LEGRIS Push-to-Connect Bulkhead Union, 5/32 in Tube Size, Brass, Silver (3616 04 00)
- LEGRIS Push-to-Connect Union Tee, 16mm Tube Size, Nylon, Black (3104 16 00)
- SHARKBITE Sharkbite 3/8 X 1/2F Lf (U070LFA)
- Legris Tube Fittings