Shop All Push-to-Connect Tube Fittings
Legris
Barbed, Push-to-Connect Elbow, 6mm Tube Size, Nylon, Black, 10 PK
Mfr # 3182 06 00
Zoro # G2565482
product price: $21.39
/pk 10, $2.14/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 6mm
- Stem OD 6 mm
- Max. Pressure 290 psi
- Connection Type Push-to-Connect x Tube Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3182 06 00
- Zoro # G2565482
- UPC # 820099249858
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 6mm |
Overall Length | 26 1/2 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Description
Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Tube Stem, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 26 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Reducer, Carbon Steel, 2583 psi (090-022-020)
- JONES STEPHENS Add-A-Shower Unit, Complete, S10080 Divert (S10070)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 1 in x 3/4 in Pipe Size (406131)
- WATTS Watts 1/2" 1450F Relief Valve (388798)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/2 in Tube Size, Nylon, Black, 10 PK (3108 62 14)
- LEGRIS Push-to-Connect Union Tee, 6mm Tube Size, Brass, Silver (3604 06 00)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 3/8 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK (3175 60 14)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Polymer, Black (3129 53 14)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 3/8 in Tube Size, Nylon, Black, 10 PK (3014 60 14)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 10)
- SHARKBITE PIPE CNNCTR CAP 3/4X1""FM (U086LFA)
- Legris Tube Fittings