Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Elbow, 6mm Tube Size, Nylon, Black, 10 PK
Mfr # 3109 06 14
Zoro # G0289125
product price: $49.35
/pk 10, $4.94/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 6mm
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3109 06 14
- Zoro # G0289125
- UPC # 820099220420
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 6mm |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size | 1/4 in |
Overall Length | 5/8 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 1/4 |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 6 mm |
Description
Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Nylon, Fitting Thread Size 1/4, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 5/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T5857066 3/4)
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 6.1W (238214-032-D*)
- KOHLER Devonshire 24" Pedestal Bathroom Sink With 4" Centerset Faucet Holes (2286-4-96)
- RUBBERMAID COMMERCIAL Dispenser, Tcell, Key 3, Blk (1793546)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3139 56 00)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3008 04 11)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 3/8 in Tube OD, For 3/8 in Pipe Size, Black, 10 PK (3175 60 18)
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Brass, Silver (3675 60 14)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver (3601 06 19)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 12mm Tube Size, Nylon, Black, 10 PK (3108 12 18)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in Tube Size, Brass, Silver (3675 08 13)
- Legris Push-to-Connect Tube Fittings