Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Elbow, 6mm Tube Size, Nylon, Black, 10 PK
Mfr # 3109 06 11
Zoro # G1666716
product price: $49.19
/pk 10, $4.92/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 6mm
- Pipe Size - Pipe Fitting 1/8 in
- Max. Pressure 290 psi
- Basic Material Plastic/Metal Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3109 06 11
- Zoro # G1666716
- UPC # 820099220246
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 6mm |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size | 1/8 in |
Overall Length | 5/8 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Thread Size | 1/8 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 6 mm |
Description
Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Nylon, Fitting Thread Size 1/8, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 5/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1/2" IDx5/8" ODx100Ft Translucent Non-Toxic Blue Vinyl Tubing (BTVT012100)
- FROST KING 2 in. W X 30 ft. L 2.0 Reflective Fiberglass Pipe Insulation Wrap Roll 5 sq ft (FV30)
- SMITH-COOPER Welded Nipple, S40,316/L, 3/4X3" (4321002800)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 10mm x 3/8" Male BSPT (R) (PC10-03)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3168 60 56)
- LEGRIS Push-to-Connect Union Tee, 10mm Tube Size, Nylon, Black, 10 PK (3104 10 00)
- LEGRIS Push-to-Connect Male Run Tee, 8mm Tube Size, Nylon, Black, 10 PK (3193 08 13)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 8mm Tube Size, Nylon, Black, 10 PK (3114 08 10)
- LEGRIS Push-to-Connect, Threaded Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 55)
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Nylon, Black, 10 PK (3175 60 22)
- JONES STEPHENS 1/2" PlumBite Push On Cap (C77450LF)
- Legris Tube Fittings