Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Elbow, 6mm Tube Size, Nylon, Black, 10 PK
Mfr # 3102 06 00
Zoro # G1828032
original price:
$57.96
14% off
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Tube Size 6mm
- Max. Pressure 290 psi
- Basic Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3102 06 00
- Zoro # G1828032
- UPC # 820099209074
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 6mm |
Overall Length | 22 1/2 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Description
Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 22 1/2 mm, Specific Fitting Shape 90 Degrees Elbow, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint (1CNW4)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1 1/2 in Pipe Size (JB8214270CSA)
- ISPRING LeadFree NonAir Gap RO Filter Drinking Water (GB1)
- HYDROMAXX 1/4" IDx3/8" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT014100)
- LEGRIS Push-to-Connect Male Branch Tee, 4mm Tube Size, Nylon, Black, 10 PK (3198 04 10)
- LEGRIS Push-to-Connect Male Branch Tee, 6mm Tube Size, Nylon, Black, 10 PK (3198 06 10)
- LEGRIS Push-to-Connect Male Run Tee, 4mm Tube Size, Nylon, Black, 10 PK (3103 04 10)
- LEGRIS Push-to-Connect, Threaded Run Tee, 6mm Tube Size, Nylon, Black, 10 PK (3103 06 14)
- LEGRIS Push-to-Connect Union Tee, Stainless Steel, Silver (3804 60 00)
- LEGRIS Push-to-Connect, Threaded Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3109 60 22)
- ZORO SELECT Push-to-Connect, Threaded Male Elbow, 3/8 in Tube Size, Brass, Silver (22FR88)
- Legris Push-to-Connect Tube Fittings