Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK
Mfr # 3102 04 00
Zoro # G3395384
product price: $24.39
/pk 10, $2.44/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Tube Size 5/32 in or 4mm
- Max. Pressure 290 psi
- Color Black
- Body Material Glass Filled Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3102 04 00
- Zoro # G3395384
- UPC # 820099208725
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/32 in or 4mm |
Overall Length | 19 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
For Tube Outside Diameter | 4 mm |
Description
Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 19 mm, Specific Fitting Shape 90 Degrees Elbow, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN ADA Handle Grip Sub Assembly (B74A)
- MOEN Check Stop, Moen Inwall Valves (12318)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Brushed Brass (KBU2007)
- ZORO SELECT 2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (511-986HN)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 1/8 in Tube Size, Nylon, Black, 10 PK (3014 53 14)
- LEGRIS Barbed Plug, 5/32 in or 4mm Tube Size, Polymer, Red, 50 PK (3126 04 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/8 in Tube Size, Nylon, Black, 10 PK (3175 53 11)
- LEGRIS Nylon Elbow, Push-To-Connect x MNPT, For 1/2 in Tube OD, 1/2 in Pipe Size, Black, 10 Pack (3109 62 22)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3109 10 13)
- LEGRIS Push-to-Connect, Threaded Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 08)
- TECHNIFIT Fitting, PTC, Male Straight Hex, Compact, 1/8" x 1/8" Male NPT (PC1/8-N1C)
- Legris Tube Fittings