Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Elbow, 4mm Tube Size, Nylon, Black, 10 PK
Mfr # 3199 04 09
Zoro # G2514102
original price:
$62.05
14% off
new price: $52.75
/pk 10, $5.28/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 4mm
- Pipe Size - Pipe Fitting M3 x 0.5
- Max. Pressure 290 psi
- Basic Material Plastic/Metal Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3199 04 09
- Zoro # G2514102
- UPC # 820099257495
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 4mm |
Pipe Size - Pipe Fitting | M3 x 0.5 |
Pipe Size | 3 mm |
Overall Length | 14 1/2 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Thread Size | 3 |
Fitting Side B Pipe Size | 3 mm |
For Tube Outside Diameter | 4 mm |
Fitting Pipe Size | 3 mm |
Description
Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 3 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Nylon, Fitting Thread Size 3, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 14 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Plug, Spigot, 1-1/2 in Pipe Size (449015)
- ZORO SELECT EVA Tubing, Flexible, 0.375 in OD, 100 ft. (890610)
- ZURN G61683 - Cartridge Nut Assembly for Foot (G61683)
- SMITH-COOPER Thrd 45 Elbow, Forged, 3000, 3/8" (4308000504)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Nylon, Black, 10 PK (3171 56 20)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver (3675 56 11)
- LEGRIS Push-to-Connect, Threaded Wye Adapter, 1/4 in Tube Size, Nylon, Black, 10 PK (3148 56 14)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3168 56 04)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3108 12 22)
- LEGRIS Push-to-Connect Union Tee, 6mm Tube Size, Nylon, Black, 10 PK (3104 06 00)
- LEGEND VALVE 3/4" SMART CLICK MNPT ADAPTER (465-245)
- Legris Tube Fittings