Shop All Push-to-Connect Tube Fittings
Legris
Barbed, Push-to-Connect Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK
Mfr # 3182 60 00
Zoro # G0289581
original price:
$50.79
7% off
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 3/8 in
- Stem OD 3/8 in
- Max. Pressure 290 psi
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3182 60 00
- Zoro # G0289581
- UPC # 820099250700
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Overall Length | 1 17/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Tube Stem, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT 304 SS 90 Degree Elbow (2UA59)
- WATCO 1-1/4 in. x 8-1/2 in. Cast Brass IdealLav Lavatory Dra, and Grid Strain, Chrome (815-P-CP)
- HAYWARD FLOW CONTROL Butterfly Valve, 3", CPVC/EPDM, Lever Handle (BYV22030A0EL000)
- 3M AQUA-PURE AP517, REPLACES AP510 (AP517)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 10)
- LEGRIS Push-to-Connect Union Tee, Stainless Steel, Silver (3804 60 00)
- LEGRIS Push-to-Connect Union Tee, 6mm x 4mm Tube Size, Nylon, Black, 10 PK (3104 06 04)
- LEGRIS Push-to-Connect Bulkhead Union, 1/8 in Tube Size, Nylon, Black, 10 PK (3116 53 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 10)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in Tube Size, Brass, Silver (3675 08 10)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 1/4" x 3/8" Male NPT (PL1/4-N3)
- Legris Tube Fittings