Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK
Mfr # 3009 60 14
Zoro # G1729901
product price: $88.99
/pk 10, $8.90/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3009 60 14
- Zoro # G1729901
- UPC # 820099199979
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size | 1/4 in |
Overall Length | 1 17/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 1/4 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Description
Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Nylon, Fitting Thread Size 1/4, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 3/4" Sillcock FPT, 10PK (HA-SC110-10)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-6-2)
- KOHLER Bannon Service Sink With Rim Guard A (6716-0)
- PROSOURCE Floor Flange Blk Mallble 1-1/2 (27-11/2B)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 60)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/4 in Tube OD x 1/8 in Pipe Size, Black, 10 PK (3175 56 11)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3169 10 21)
- LEGRIS Push-to-Connect, Threaded Wye Adapter, 1/4 in Tube Size, Nylon, Black, 10 PK (3148 56 14)
- LEGRIS Push-to-Connect Union, 3/8 in Tube Size, Brass, Silver (3606 60 00)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/8 in Tube Size, Nylon, Black, 10 PK (3108 53 11)
- SHARKBITE Sharkbite 3/8 X 1/2M Lf. (U118LFA)
- Legris Push-to-Connect Tube Fittings