Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Elbow, 16mm Tube Size, Nylon, Black
Mfr # 3199 16 17
Zoro # G4406114
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 16mm
- Pipe Size - Pipe Fitting 3/8 in
- Max. Pressure 290 psi
- Special Features With Thread Sealant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3199 16 17
- Zoro # G4406114
- UPC # 820099995144
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 16mm |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size | 3/8 in |
Hex Size | 27 mm |
Overall Length | 39 mm |
Fitting Thread Size | 3/8 |
Fitting Side A Tube Outer Diameter | 16 mm |
Fitting Side B Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 16 mm |
Description
Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 16 mm, Fitting Material Nylon, Fitting Thread Size 3/8, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 39 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 50 Ft. L (ZUSA-HT-468)
- BANJO Check Valve, 3 in Overall L (MCV200)
- KOHLER Retainer Nut (78132)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12 in.L (16PL-CA11-0120-11B-11B)
- LEGRIS Push-to-Connect Union Tee, 1/2 in Tube Size, Nylon, Black, 10 PK (3104 62 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Brass, Silver (3675 60 18)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3166 53 04)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 56 14)
- LEGRIS Push-to-Connect Union Tee, 14mm Tube Size, Nylon, Black, 10 PK (3104 14 00)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3199 12 21)
- PARKER 90 Degree Plug-In Elbow, 1/4 in Tube Size, natural (F4TEU6)
- Legris Tube Fittings