Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK
Mfr # 3009 56 11
Zoro # G0500175
product price: $49.49
/pk 10, $4.95/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
- Max. Pressure 290 psi
- Connection Type Push-to-Connect x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3009 56 11
- Zoro # G0500175
- UPC # 820099555621
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size | 1/8 in |
Overall Length | 1 1/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Thread Size | 1/8 |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Description
Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Nylon, Fitting Thread Size 1/8, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" GALVANIZED 45 ELBOW (352-022)
- GF PIPING SYSTEMS 1-1/2" FNPT PVC Ball Valve 3-Way True Union (161543106)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 4" x 2" Pipe Size, Spigot x Socket (9837-420)
- SWIFT GREEN FILTERS Compatible Refrigerator Water Filter for Samsung DA29-00012A, DA29-00012B, DA61-00159A. (SGF-DSA21)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3169 16 21)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3109 12 17)
- LEGRIS Nylon Elbow, Push-to-Connect x MNPT, For 5/16 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK (3109 08 14)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/32 in Tube Size, Brass, Silver (3699 04 19)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3018 12 13)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3113 08 13)
- TRUESEAL Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, PVDF, Black (FB4MC4-HBLK)
- Legris Tube Fittings