Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Elbow, 12mm Tube Size, Nylon, Black, 10 PK
Mfr # 3109 12 18
Zoro # G2479461
original price:
$213.68
35% off
new price: $137.99
/pk 10, $13.80/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 12mm
- Pipe Size - Pipe Fitting 3/8 in
- Max. Pressure 290 psi
- Connection Type Push-to-Connect x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3109 12 18
- Zoro # G2479461
- UPC # 820099221533
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 12mm |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size | 3/8 in |
Overall Length | 1 in |
Fitting Thread Size | 3/8 |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Fitting Pipe Size | 3/8 in |
Description
Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Nylon, Fitting Thread Size 3/8, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 4" TOE Black Pipe Nipple Sch 80 (40606TS)
- DANCO Stem Am Stnd - H/C Ll (9D0017484E)
- HYDROMAXX 3/4"x100Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK034100)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220814)
- LEGRIS Push-to-Connect Union Tee, 1/2 in x 3/8 in Tube Size, Nylon, Black, 10 PK (3104 62 60)
- LEGRIS Push-to-Connect, Threaded Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3199 04 09)
- LEGRIS Barbed, Push-to-Connect Plug-In Tee, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3188 08 00)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 10)
- LEGRIS Push-to-Connect, Threaded Bulkhead Adapter, 1/4 in Tube Size, Nylon, Black, 10 PK (3036 56 11)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 1/2 in Tube Size, Nylon, Black, 10 PK (3014 62 14)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-4M-4R)
- Legris Tube Fittings