Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Elbow, 12mm Tube Size, Nylon, Black, 10 PK
Mfr # 3102 12 00
Zoro # G0744615
original price:
$151.89
19% off
new price: $122.99
/pk 10, $12.30/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Tube Size 12mm
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
- Connection Type Push-to-Connect x Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3102 12 00
- Zoro # G0744615
- UPC # 820099209838
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 12mm |
Overall Length | 40 1/2 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Description
Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 40 1/2 mm, Specific Fitting Shape 90 Degrees Elbow, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cover, Faucet Hole, Steel, Pipe Dia 1/2 In (1PPJ6)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing AQUAPURE-AP110 Cuno Whole House Filter (AQUAPURE-AP110)
- ZORO SELECT Cam and Groove Coupling, 4", Aluminum, For Hose I.D.: 3 in (PLE58)
- ZORO SELECT 1-1/2" x 3-1/2" Black Pipe Nipple Sch 80 (40805)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 08 14)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3166 55 08)
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 8mm Tube Size, Brass, Silver (3609 08 13)
- LEGRIS Push-to-Connect Wye Union, 3/8 in Tube Size, Nylon, Black, 10 PK (3140 60 00)
- LEGRIS Push-to-Connect Union, 14mm Tube Size, Nylon, Black, 10 PK (3106 14 00)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3156 56 00)
- TECHNIFIT Fitting, PTC, Bulkhead Union, 5/16" or 8mm, PMM5/16 (8MM) (PMM5/16 (8MM))
- Legris Push-to-Connect Tube Fittings