Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Elbow, 10mm Tube Size, Nylon, Black, 10 PK
Mfr # 3102 10 00
Zoro # G2920136
original price:
$132.58
12% off
new price: $115.99
/pk 10, $11.60/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Tube Size 10mm
- Max. Pressure 290 psi
- Color Black
- Connection Type Push-to-Connect x Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3102 10 00
- Zoro # G2920136
- UPC # 820099608372
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 10mm |
Overall Length | 34 1/2 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Description
Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 34 1/2 mm, Specific Fitting Shape 90 Degrees Elbow, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Check Valve, 2.125 in Overall L (LF601 1/2)
- LEGEND VALVE 3/4" T-6801 NL COMPACT PRV VLV (111-334NL)
- TECTITE BY APOLLO 3/4 in. Push-To-Connect x 3/4 in. Female Pipe Thread x 24 in. Braided Stainless Steel WH Connector (FSBBS34F24)
- PARKER 1/2" Compression x 3/8" FNPT Brass Connector 10PK (66C-8-6)
- LEGRIS Push-to-Connect, Threaded Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3109 10 18)
- LEGRIS Push-to-Connect, Threaded Swivel Male Elbow, 6mm Tube Size, Brass, Silver (3609 06 13)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3108 56 18)
- LEGRIS Push-to-Connect, Threaded Male Connector, 16mm Tube Size, Nylon, Black (3175 16 17)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 1/4 in Tube Size, Nylon, Black, 10 PK (3166 56 60)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Brass, Silver (3699 06 60)
- JOHN GUEST Barbed Plug, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI0812S-PK10)
- Legris Push-to-Connect Tube Fittings