Shop All DOT Fittings & Tubing
Legris
DOT Transportation Fitting
Mfr # VS372PTCR-8-4
Zoro # G709584525
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PTCR
- Release Ring Color Brass
- System of Measurement Imperial
- Fitting Side C Connection Type MNPT
- Material Grade C36000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # VS372PTCR-8-4
- Zoro # G709584525
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Overall Length | 1 13/32 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Thread Size | 1/4-18 |
Description
Branch Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Fitting Side D Connection Type Not Applicable, Material Grade C36000, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size Not Applicable, Fitting Side C Pipe Size Not Applicable, Fitting Side D Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTR Steering Tie Rod End, CE0340L (CE0340L)
- WIX FILTERS Air Filter #Wix 46033 (46033)
- EXTREME MAX Extreme Max 3006.6659 BoatTector Galvanized Folding/Grapnel Anchor - 5.5 lbs. (3006.6659)
- GATES Premium OE Micro-V Belt - Fan, K080435 (K080435)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 3/8 (VS369PTCR-6-6)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 1/4 (VS369PTCR-4-6)
- LEGRIS DOT Transportation Fitting (VS368PTCR-4-4)
- LEGRIS DOT Transportation Fitting (VS371PTCR-6-4)
- LEGRIS DOT Transportation Fitting (VS371PTCR-10-8)
- LEGRIS Swivel Elbow, Pipe 1/8", Tube 3/8 (VS369PTCR-6-2)
- TECHNIDOT Fitting, DOT, PTC, Male Elbow, Swivel, 5/8" x 3/8" Male NPT (DOT69S-1006)
- Legris DOT Fittings & Tubing