Shop All DOT Fittings & Tubing
Legris
DOT Transportation Fitting
Mfr # VS372PTCR-8-4-8
Zoro # G409885809
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 3/16 in
- Release Type Collet
- Fitting Side C Connection Type MNPT
- Series PTCR
- Release Ring Material Buna N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # VS372PTCR-8-4-8
- Zoro # G409885809
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Overall Length | 1 3/16 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Thread Size | 1/2-14 |
Fitting Side A Pipe Size | 1/2 in |
Description
Branch Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Fitting Side D Connection Type Not Applicable, Material Grade C36000, Fitting Side A Pipe Size 1/2 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size Not Applicable, Fitting Side C Pipe Size Not Applicable, Fitting Side D Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 7 In Brake Spoon, W178C (W178C)
- D-A LUBRICANT CO D-A GearSyn RO Full Synthetic Gear Oil ISO 460 - 35 Lb Plastic Pail (14878LB)
- BALDWIN FILTERS Air Filter, 6-3/32 x 13-1/2 in. (PA2320-FN)
- OTC Glow Plug Bore Reamer (7223)
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 3/8 (VS379PTCR-6-4)
- LEGRIS Swivel Elbow, Pipe 1/8", Tube 1/4 (VS369PTCR-4-2)
- LEGRIS DOT Transportation Fitting (VS372PTCR-6-4)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 1/4 (VS369PTCR-4-6)
- LEGRIS DOT Transportation Fitting (VS371PTCR-6-4)
- LEGRIS Swivel Elbow, Pipe 1/8", Tube 3/8 (VS369PTCR-6-2)
- PARKER Nut, 5/8 In (61NTA-10)
- Legris DOT Fittings & Tubing