Shop All DOT Fittings & Tubing
Legris
DOT Transportation Fitting
Mfr # VS372PTCR-6-6
Zoro # G109769218
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Release Ring Color Brass
- Release Ring Material Buna N
- Fitting Side B Tube Outer Diameter 3/8 in
- Compatible Tube Material Nylon
- Fitting Side B Connection Type Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # VS372PTCR-6-6
- Zoro # G109769218
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 3/8-18 |
Fitting Side A Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 5/16 in |
Description
Branch Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Fitting Side D Connection Type Not Applicable, Material Grade C36000, Fitting Side A Pipe Size 3/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size Not Applicable, Fitting Side C Pipe Size Not Applicable, Fitting Side D Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS OEM Replacement Belt For Toro 78402 E-Z Vac Standard Bagger (266-296)
- SUPER LUBE 4 oz Bottle, Silicone Oil, 1,000 ISO Viscosity (56404)
- SEGOMO TOOLS Cartridge Style Oil Filter Wrench For Lexus, Toyota 2.0 To 5.7L Engines (9001017S)
- SCHROEDER Spin-On Filter, Cellulose, 10 Microns (P10)
- LEGRIS DOT Transportation Fitting (VS371PTCR-4-6)
- LEGRIS Swivel Elbow, Pipe 1/8", Tube 3/8 (VS369PTCR-6-2)
- LEGRIS DOT Transportation Fitting (VS368PTCR-6-4)
- LEGRIS DOT Transportation Fitting (VS368PTCR-4-2)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 1/2 (370PTCR-8-6)
- LEGRIS DOT Transportation Fitting (VS368PTCR-4-4)
- VELVAC Union Elbow, Push-Lock, Brass, 1/2" Tube (017932)
- Legris DOT Fittings & Tubing