Shop All DOT Fittings & Tubing
Legris
DOT Transportation Fitting
Mfr # VS372PTCR-6-4
Zoro # G609579379
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # VS372PTCR-6-4
- Zoro # G609579379
- Country of Origin Mexico
- Category DOT Fittings & Tubing
Description
Branch Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Fitting Side D Connection Type Not Applicable, Material Grade C36000, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size Not Applicable, Fitting Side C Pipe Size Not Applicable, Fitting Side D Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Attwood 4121-3 Aerator Remote Mounting Bracket - 1-1/8 in. (4121-3)
- BUYERS PRODUCTS King Pin Lock, 2 In (KPL200)
- TRUCK-LITE Signal-Stat, Led, Red, Round, 10 Diode, Stop/Turn/Tail, Pl-3, 12V (4058)
- PIONEER CABLE Speedometer Cable, Ca-3057 (CA-3057)
- LEGRIS Swivel Elbow, Pipe 1/8", Tube 1/4 (VS369PTCR-4-2)
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 3/8 (VS379PTCR-6-4)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 3/8 (VS369PTCR-6-6)
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 1/4 (VS369PTCR-4-4)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 1/2 (370PTCR-8-6)
- LEGRIS DOT Transportation Fitting (VS371PTCR-6-4-4)
- AEROQUIP 90 Degree -10 AN Male To 1/2 Inch Pipe Thread, Anodized, Blue, Aluminum (FCM2039)
- Legris DOT Fittings & Tubing