Shop All DOT Fittings & Tubing
Legris
DOT Transportation Fitting
Mfr # VS372PTCR-4-6
Zoro # G209584544
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Side A Tube Outer Diameter 1/4 in
- Specific Fitting Shape Branch Tee
- Maximum Operating Pressure 250 psi
- Fitting Side A Pipe Size 3/8 in
- Fitting Side B Connection Type Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # VS372PTCR-4-6
- Zoro # G209584544
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side A Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 3/8-18 |
Fitting Side C Tube Outer Diameter | 1/4 in |
Overall Length | 1 3/16 in |
Description
Branch Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Fitting Side D Connection Type Not Applicable, Material Grade C36000, Fitting Side A Pipe Size 3/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size Not Applicable, Fitting Side C Pipe Size Not Applicable, Fitting Side D Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inverter, Aluminum, 600W (45NC48)
- BUYERS PRODUCTS 2 Inch Heavy-Duty Ball Mount 2 Inch Drop x 7-5/8 Long Tube Black For 1 Inch Hole (1803050)
- WEATHERTECH CargoLiners/Tan, 41285 (41285)
- GARMIN Garmin 0100202500 Force Bow Mount Trolling Motor, 24/36V, 80/100 lb. Thrust, 57" Shaft (010-02025-00)
- LEGRIS DOT Transportation Fitting (377PTCR-4-4)
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 3/8 (VS379PTCR-6-4)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 3/8 (VS379PTCR-6-6)
- LEGRIS Swivel Elbow, Pipe 1/8", Tube 3/8 (VS379PTCR-6-2)
- LEGRIS DOT Transportation Fitting (VS371PTCR-6-4)
- LEGRIS DOT Transportation Fitting (VS371PTCR-4-2)
- TECHNIDOT Fitting, DOT, PTC, Male Branch Tee, Rigid, 3/8" x 3/8" Male NPT (DOT72-0606)
- Legris DOT Fittings & Tubing