Shop All DOT Fittings & Tubing
Legris
DOT Transportation Fitting
Mfr # VS372PTCR-4-4
Zoro # G009584690
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Size 1/4-18
- Fitting Side A Pipe Size 1/4 in
- Specific Fitting Shape Branch Tee
- Maximum Operating Pressure 250 psi
- Release Type Collet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # VS372PTCR-4-4
- Zoro # G009584690
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Fitting Thread Size | 1/4-18 |
Fitting Side A Pipe Size | 1/4 in |
Overall Length | 1 3/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Description
Branch Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Fitting Side D Connection Type Not Applicable, Material Grade C36000, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size Not Applicable, Fitting Side C Pipe Size Not Applicable, Fitting Side D Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 4Piece Friction Fit Jack Pad Riser Tool Set for Tesla Model S and Model X (60996)
- METRA 31" Antenna With Removable Black Mast - Gm Trucks & Vans (44GM94B)
- HTI 48"-96" Extendable Fiberglass/Metal Tip Handle (FGH-4896)
- SPEC-D TUNING 11-16 FORD F250 PROJECTOR HEADLIGHTS, PK 2 (2LHP-F25011-SQ-RS)
- LEGRIS Swivel Elbow, Pipe 1/8", Tube 3/8 (VS369PTCR-6-2)
- LEGRIS DOT Transportation Fitting (VS372PTCR-6-4)
- LEGRIS DOT Transportation Fitting (VS371PTCR-10-8)
- LEGRIS DOT Transportation Fitting (VS372PTCR-10-8)
- LEGRIS DOT Transportation Fitting (VS371PTCR-6-4)
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 3/8 (VS379PTCR-6-4)
- PARKER Nut, 1/2 In (61NTA-8)
- Legris DOT Fittings & Tubing