Shop All DOT Fittings & Tubing
Legris
DOT Transportation Fitting
Mfr # VS372PTCR-4-2
Zoro # G709843585
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pre-Applied Thread Sealant Yes
- Compatible Tube Material Nylon
- Specific Fitting Shape Branch Tee
- Fitting Side B Connection Type Push-to-Connect
- Material Grade C36000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # VS372PTCR-4-2
- Zoro # G709843585
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Fitting Side C Tube Outer Diameter | 1/4 in |
Overall Length | 1 1/32 in |
Fitting Side A Pipe Size | 1/8 in |
Fitting Thread Size | 1/8-27 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Description
Branch Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Fitting Side D Connection Type Not Applicable, Material Grade C36000, Fitting Side A Pipe Size 1/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size Not Applicable, Fitting Side C Pipe Size Not Applicable, Fitting Side D Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Pintle Mount Hardware Kit, 48333 (48333)
- CURT Trailer Hitch, 2" Receiver, Class 3,13800 (13800)
- VELVAC Return Fuel Flow Splitter, Std (060070)
- GROTE Circuit Breaker Panel, 8 Position (82-2304)
- LEGRIS DOT Transportation Fitting (VS368PTCR-4-4)
- LEGRIS DOT Transportation Fitting (VS371PTCR-4-6)
- LEGRIS DOT Transportation Fitting (VS371PTCR-6-4-4)
- LEGRIS DOT Transportation Fitting (VS368PTCR-4-2)
- LEGRIS DOT Transportation Fitting (377PTCR-4-4)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 1/4 (VS369PTCR-4-6)
- PARKER 45 Male Elbow, 3/8 In., PK10 (379PTC-4-6)
- Legris DOT Fittings & Tubing