Shop All DOT Fittings & Tubing
Legris
DOT Transportation Fitting
Mfr # VS371PTCR-8-8
Zoro # G409584375
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Release Ring Color Brass
- Fitting Side B Connection Type MNPT
- Release Type Collet
- Fitting Side C Tube Outer Diameter 1/2 in
- Specific Fitting Shape Run Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # VS371PTCR-8-8
- Zoro # G409584375
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Thread Size | 1/2-14 |
Fitting Side B Tube Outer Diameter | 1/2 in |
Overall Length | 2 25/32 in |
Description
Run Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Push-to-Connect, Fitting Side D Connection Type Not Applicable, Material Grade C36000, Fitting Side A Pipe Size 1/2 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size Not Applicable, Fitting Side C Pipe Size Not Applicable, Fitting Side D Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Transfer Case Output Shaft Seal, 21352 (21352)
- BUYERS PRODUCTS Aluminum Tarp System With Solid Tarp 7 x 15 Foot, 88 Inch Width (554270156)
- C.E. SMITH Fender, 8 in. x 27-3/8 in. x 11 in., Round (17800G)
- ELECTRONIC SPECIALTIES Maxi Relay Adapter (190-8)
- LEGRIS DOT Transportation Fitting (VS371PTCR-6-4-4)
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 3/8 (VS369PTCR-6-4)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 1/2 (370PTCR-8-6)
- LEGRIS DOT Transportation Fitting (VS368PTCR-4-2)
- LEGRIS DOT Transportation Fitting (VS371PTCR-4-2)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 1/4 (VS369PTCR-4-6)
- REDHORSE FITTINGS 6 AN Female To 4 AN Male Anodized Blue Aluminum Single (950-06-04-1)
- Legris DOT Fittings & Tubing