Shop All DOT Fittings & Tubing
Legris
DOT Transportation Fitting
Mfr # VS371PTCR-6-4
Zoro # G009135823
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Imperial
- Overall Length 2 9/32 in
- Color Black
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # VS371PTCR-6-4
- Zoro # G009135823
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Overall Length | 2 9/32 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 1/4-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Description
DOT Transportation Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Push-to-Connect, Fitting Side D Connection Type Not Applicable, Material Grade C36000, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size Not Applicable, Fitting Side C Pipe Size Not Applicable, Fitting Side D Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Steel Tube Nut, 1/4 (7/16-24 Inverted), 10/bag (BLF-13)
- SKF Shaft Seal, 1-11/32 x 2-1/8 x 5/16", CRW1, NBR (13437)
- BLUE OX KIT, SWAYPRO SPRING BARS, 1500 LB (BXW4008)
- BUSHWACKER 94-01 DODGE RAM LB DIAMOND W/ HOLES ULTIMATE BEDRAIL CAP (59501)
- LEGRIS DOT Transportation Fitting (VS368PTCR-4-2)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 3/8 (VS379PTCR-6-6)
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 3/8 (VS379PTCR-6-4)
- LEGRIS DOT Transportation Fitting (VS371PTCR-10-8)
- LEGRIS DOT Transportation Fitting (VS368PTCR-6-4)
- LEGRIS DOT Transportation Fitting (377PTCR-4-4)
- TECHNIDOT Fitting, DOT, PTC, 45° Male Elbow, Rigid, 3/8" x 3/8" Male NPT (DOT54-0606)
- Legris DOT Fittings & Tubing