Shop All DOT Fittings & Tubing
Legris
DOT Transportation Fitting
Mfr # VS371PTCR-10-8
Zoro # G309843862
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass
- Fitting Side A Connection Type Push-to-Connect
- Maximum Operating Temperature 200 Degrees F
- Release Type Collet
- Fitting Side B Tube Outer Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # VS371PTCR-10-8
- Zoro # G309843862
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side C Tube Outer Diameter | 5/8 in |
Fitting Thread Size | 1/2-14 |
Overall Length | 3 1/4 in |
Fitting Side A Pipe Size | 1/2 in |
Description
Run Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Push-to-Connect, Fitting Side D Connection Type Not Applicable, Material Grade C36000, Fitting Side A Pipe Size 1/2 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size Not Applicable, Fitting Side C Pipe Size Not Applicable, Fitting Side D Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front FloorLiner, 4415791 (4415791)
- CURT Transport Binder Safety Chain, 14 ft. (80305)
- STANDARD IGNITION Trailer Connector, Hp5420 (HP5420)
- DAYCO UTILITY BELT (4L550)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 3/8 (VS379PTCR-6-6)
- LEGRIS DOT Transportation Fitting (VS371PTCR-4-6)
- LEGRIS DOT Transportation Fitting (VS372PTCR-10-8)
- LEGRIS DOT Transportation Fitting (377PTCR-4-4)
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 3/8 (VS369PTCR-6-4)
- LEGRIS DOT Transportation Fitting (VS371PTCR-6-4-4)
- ALLSTAR -6 AN Male to 0.62 in.-18 Male Power Steering Fitting without O-Ring (ALL48215)
- Legris DOT Fittings & Tubing