Shop All DOT Fittings & Tubing
Legris
DOT Transportation Fitting
Mfr # 377PTCR-4-4
Zoro # G009769141
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 9/32 in
- Specific Fitting Shape Branch Tee
- Release Type Collet
- Thread Sealant Type Vibra-Seal
- Fitting Side A Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 377PTCR-4-4
- Zoro # G009769141
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Overall Length | 1 9/32 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 1/4-18 |
Fitting Side B Tube Outer Diameter | 1/4 in |
Description
Branch Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type FNPT, Fitting Side D Connection Type Not Applicable, Material Grade C36000, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant No, Fitting Side B Pipe Size Not Applicable, Fitting Side C Pipe Size Not Applicable, Fitting Side D Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 20 in. H X 17 in. W X 40 in. L Adjustable Mechanics Creeper (W85005)
- CRC Fiberlock Head Gask/Block Repair, 401224 (401224)
- BALDWIN FILTERS Air Filter, 4-1/4 x 15 in. (RS5335)
- BANDO Serpentine Belt, 6PK1855 (6PK1855)
- LEGRIS DOT Transportation Fitting (VS371PTCR-4-6)
- LEGRIS DOT Transportation Fitting (VS371PTCR-10-8)
- LEGRIS DOT Transportation Fitting (VS371PTCR-4-2)
- LEGRIS DOT Transportation Fitting (VS372PTCR-10-8)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 1/2 (370PTCR-8-6)
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 3/8 (VS379PTCR-6-4)
- TECHNIDOT Tubing, DOT, Type A, 1/4" x 100', Black (DOTA04ABK)
- Legris DOT Fittings & Tubing