Shop All Quick Connect Fittings
Legris
Coupler, 3/8, Glass Reinforced Nylon
Mfr # 9421U08 10
Zoro # G0268152
original price:
$45.23
4% off
new price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Nylon
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 230 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 9421U08 10
- Zoro # G0268152
- UPC # 820099481531
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Quick Connect Air Coupling Barb Size | 1/32" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Barb Size - Quick Connect Air Couplings | 1/32" |
Coupling Size | 3/8 in |
Overall Length | 95 mm |
Barb Size | 1/16 in |
Hose Fitting Size | 1/16 in |
Max. Outside Dia. | 36.5 mm |
Description
Quick Connect Hose Coupling, Industrial, Polymer, Socket, Male, Hose Barb, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cartridge Valve, Single PO Check, 8 GPM (CPH104P)
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (3FDA8)
- AAON PULLEY 1VP 44 X 088 (P06690)
- A.O. SMITH Genteq OEM Replacement Motor, 1/4 HP, 1100 RPM, 208-230V, TEAO, Exyended Studs (3905)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9405U06 18)
- LEGRIS Coupler, 3/8, Glass Reinforced Nylon (9405U08 18)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 18)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 14)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9405U06 14)
- LEGRIS Coupler, 3/8, Glass Reinforced Nylon (9405U08 22)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (EZ-501-8MP)
- Legris Quick Connect Fittings