Shop All Quick Connect Fittings
Legris
Coupler, 3/8, Glass Reinforced Nylon
Mfr # 9415U08 22
Zoro # G2653506
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Nylon
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 230 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 9415U08 22
- Zoro # G2653506
- UPC # 820099480626
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Hose Fitting Size | 1/2 in |
Max. Outside Dia. | 36.5 mm |
Thread Size | 1/2" -14 |
Coupling Size | 3/8 in |
Overall Length | 80 mm |
Description
Quick Connect Hose Coupling, Industrial, Polymer, Socket, Male, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 24-8P20-1108, Timing Pulley, Steel, Black Oxide, (24-8P20-1108)
- ENERPAC Pendant Kit 2 Button Btw (DD1275900SR)
- CLIMAX METAL PRODUCTS MC-18 Metric Set Screw Collar (MC-18)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 72 In L, CS (1 7/16 GKS-1045-72)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 18)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 14)
- LEGRIS Coupler, 3/8, Glass Reinforced Nylon (9405U08 18)
- LEGRIS Coupler, 3/8, Glass Reinforced Nylon (9405U08 22)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9405U06 14)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9405U06 18)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (A8CP)
- Legris Hose Fittings