Shop All Quick Connect Fittings
Legris
Coupler, 3/8, Glass Reinforced Nylon
Mfr # 9415U08 14
Zoro # G0882217
original price:
$52.79
10% off
new price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Nylon
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 230 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 9415U08 14
- Zoro # G0882217
- UPC # 820099480541
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Hose Fitting Size | 1/4 in |
Max. Outside Dia. | 36.5 mm |
Coupling Size | 3/8 in |
Thread Size | 1/4" -18 |
Overall Length | 75 mm |
Description
Quick Connect Hose Coupling, Industrial, Polymer, Socket, Male, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.388 CID (250974)
- ENERPAC P462, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 453 in3 Usable Oil (P462)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S624 (S624)
- RULAND Coupling, One Piece, Bore Dia 7/8 In (CLC-14-14-F)
- LEGRIS Coupler, 3/8, Glass Reinforced Nylon (9405U08 22)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 14)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9421U06 10)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 18)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9405U06 14)
- LEGRIS Coupler, 3/8, Glass Reinforced Nylon (9405U08 18)
- PRIMEFIT 6-Ball Automotive Coupler Brass 1/4" x 3/8" Female NPT 10PCS (TC1438FB6-B10-P)
- Legris Hose Fittings