Shop All Quick Connect Fittings
Legris
Coupler, 1/4, Glass Reinforced Nylon
Mfr # 9415U06 14
Zoro # G3240072
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Nylon
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 230 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 9415U06 14
- Zoro # G3240072
- UPC # 820099480442
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Thread Size | 1/4" -18 |
Overall Length | 2 9/16 in |
Hose Fitting Size | 1/4 in |
Coupling Size | 1/4 in |
Max. Outside Dia. | 31.5 mm |
Description
Quick Connect Hose Coupling, Industrial, Polymer, Socket, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (1290808SS)
- TB WOODS QD Bushing, SF x 30MM (SF30MM)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8,304 SS (30E539)
- ARO Fltr, 2000Srs, Npt, F35352-311 (F35352-311)
- LEGRIS Coupler, 3/8, Glass Reinforced Nylon (9405U08 22)
- LEGRIS Coupler, 3/8, Glass Reinforced Nylon (9405U08 18)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9421U06 10)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9405U06 14)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9405U06 18)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 18)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B52E)
- Legris Quick Connect Fittings