Shop All Quick Connect Fittings
Legris
Coupler, 1/4, Glass Reinforced Nylon
Mfr # 9405U06 14
Zoro # G1352827
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Nylon
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 230 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 9405U06 14
- Zoro # G1352827
- UPC # 820099478289
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Max. Outside Dia. | 31.5 mm |
Overall Length | 75 mm |
Thread Size | 1/4" -18 |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Polymer, Socket, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, Brass 3/8In NPT Inlet (1935)
- LUBRIPLATE Sfgo Ultra 150, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-1500 (L0984-060)
- WILKERSON Filter/Reg 1/4" Manual Drain (CB6-02-000)
- WILKERSON Filter-Regulator, Particles/Water Removal (B28-04-FK00B)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 14)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9421U06 10)
- LEGRIS Coupler, 3/8, Glass Reinforced Nylon (9405U08 22)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 18)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9405U06 18)
- LEGRIS Coupler, 3/8, Glass Reinforced Nylon (9405U08 18)
- VIAIR 14 Quick Connect Coupler M, NPT (92813)
- Legris Hose Fittings