Shop All Pneumatic Flow Control Valves
Legris
Compact Flow Control, 8mm Tube, 1/8 In
Mfr # 7065 08 10
Zoro # G4423833
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 1/8 in
- Pipe Size 1/8"
- Valve Tube Size 8 mm
- Connection BSPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7065 08 10
- Zoro # G4423833
- UPC # 820099321448
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/8 in |
Pipe Size | 1/8" |
Valve Tube Size | 8 mm |
Valve Body Size | 8 mm |
Tube Size | 8mm |
Air Connection Size | 8 mm |
Connection Size | R 1/8 in |
Description
Compact Flow Control, Adjustment Type Screw, Valve Body Size 8 mm, Air Connection Size 8 mm, Connection Type BSPT, Connection Size R 1/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Technical Polymer, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 30 cfm, Minimum Flow Rate 0 cfm, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature 0 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 1 in Fixed Bore 1 Groove Standard V-Belt Pulley 3 in OD (CA0300X100KW)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (C-LP-335-335)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 3/8 Inch Barb (CH663)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-XB)
- LEGRIS Pilot Non Return Valve, T 8mm, 3/8 In (7894 08 17)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7010 56 20)
- LEGRIS Flow Control Regulator, 8mm OD (7660 08 17)
- LEGRIS Quick Exhaust Valve, 3/8 In (7982 18 18)
- LEGRIS Compact Flow Control, 8mm Tube, 1/4 In (7065 08 13)
- LEGRIS Flow Control Regulator, 8mm (7770 08 00)
- FESTO Precision Flow Control Valve GRPO-160-PK-4 (GRPO-160-PK-4)
- Legris Pneumatic Flow Control Valves