Shop All Pneumatic Flow Control Valves
Legris
Compact Flow Control, 6mm Tube, 1/8 In
Mfr # 7065 06 10
Zoro # G4423824
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 1/8 in
- Body Material Technical Polymer
- Connection BSPT x Tube
- Valve Tube Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7065 06 10
- Zoro # G4423824
- UPC # 820099321417
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/8 in |
Valve Tube Size | 6 mm |
Pipe Size | 1/8" |
Valve Body Size | 6 mm |
Tube Size | 6mm |
Air Connection Size | 6 mm |
Connection Size | R 1/8 in |
Description
Compact Flow Control, Adjustment Type Screw, Valve Body Size 6 mm, Air Connection Size 6 mm, Connection Type BSPT, Connection Size R 1/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Technical Polymer, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 15 psi, Maximum Flow Rate 23 cfm, Minimum Flow Rate 0 cfm, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature 0 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171715, Pressure Line, 25 micron, Outside-In (MF0058362)
- DAYTON CX115 Cogged V-Belt, 119" Outside Length, 7/8" Top Width, 1 Ribs (3GXD1)
- CONTINENTAL CONTITECH 4L240 Cogged V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (4L240)
- ADAPTALL Hose Adapter, 1", BSPP (9028-16)
- LEGRIS Flow Control Regulator, 10mm (7770 10 00)
- LEGRIS Flow Control Regulator, 8mm OD (7060 08 13)
- LEGRIS FlowCntrl Regulator, Mini, 1/4", 1/4"P, MNPT (7665 56 14)
- LEGRIS Miniature Flow Control, 6mm Tube, 1/4 In (7665 06 13)
- LEGRIS Pilot Non Return Valve, T 6mm, 1/8 In (7894 06 10)
- LEGRIS Pneumatic Threshold Sensor, 1/8 In (7808 04 11)
- LEGRIS Flow Control Regulator, Tube Sz 6mm (7010 06 19)
- Legris Pneumatic Flow Control Valves