Shop All Pneumatic Flow Control Valves
Legris
Compact Flow Control, 12mm Tube, 3/8 In
Mfr # 7065 12 17
Zoro # G4460023
original price:
$52.13
10% off
new price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Connection BSPT x Tube
- Valve Port Size 3/8 in
- Body Material Technical Polymer
- Valve Tube Size 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7065 12 17
- Zoro # G4460023
- UPC # 820099321684
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 3/8 in |
Valve Tube Size | 12 mm |
Pipe Size | 3/8" |
Valve Body Size | 12 mm |
Tube Size | 12mm |
Connection Size | R 3/8 in |
Air Connection Size | 12 mm |
Description
Compact Flow Control, Adjustment Type Screw, Valve Body Size 12 mm, Air Connection Size 12 mm, Connection Type BSPT, Connection Size R 3/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Technical Polymer, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 26.5 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 70 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-125-B Set Screw Collar (GSC-125-B)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1-11-1/2, 1-5/16-12, Strt (2242-16-16s)
- MAIN FILTER Hydraulic Filter, replaces PARKER 931418, Pressure Line, 10 micron, Outside-In (MF0059814)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (1K079)
- LEGRIS Flow Control Regulator, 5/16 In Tube Sz (7015 08 14)
- LEGRIS Flow Control Regulator, 8mm OD (7660 08 17)
- LEGRIS Flow Control Regulator, Tube Sz 3/8 In (7015 60 14)
- LEGRIS Flow Control Regulator, 4mm OD (7065 04 11)
- LEGRIS Flow Control Regulator, 1/4 In OD (7065 56 14)
- LEGRIS FlowCntrl Regulator, Inline, 1/4"T, Tube (7770 56 00)
- SMC Speed Exhaust Control Valve, 5/16Tube, 3/8 (ASV410F-N03-09S)
- Legris Pneumatic Flow Control Valves