Shop All Pneumatic Flow Control Valves
Legris
Compact Flow Control, 12mm Tube, 1/2 In
Mfr # 7065 12 21
Zoro # G4423885
original price:
$52.13
10% off
new price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 1/2 in
- Pipe Size 1/2"
- Connection BSPT x Tube
- Valve Tube Size 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7065 12 21
- Zoro # G4423885
- UPC # 820099321721
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/2 in |
Pipe Size | 1/2" |
Valve Tube Size | 12 mm |
Valve Body Size | 12 mm |
Tube Size | 12mm |
Air Connection Size | 12 mm |
Connection Size | R 1/2 in |
Description
Compact Flow Control, Adjustment Type Screw, Valve Body Size 12 mm, Air Connection Size 12 mm, Connection Type BSPT, Connection Size R 1/2 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Technical Polymer, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 60 cfm, Minimum Flow Rate 0 cfm, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature 0 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Barb x FGH Low Lead Brass Female Hose Barb (707046-1212)
- BISHOP-WISECARVER Linear Guide, 720mm L, 58 mm W, 30.0 mm H (UTTS3G0720)
- FESTO Compact Cylinder ADVUL-40-10-P-A (ADVUL-40-10-P-A)
- ARO Valve, Flow Control (104104-F03-G)
- LEGRIS Axial Valve, FNPT, 3/8" x 3/8" (4203 10 18 20)
- LEGRIS Pneumatic Threshold Sensor, 3/8 In (7808 04 18)
- LEGRIS Flow Control Regulator, 8mm (7770 08 00)
- LEGRIS Compact Flow Control, 12mm Tube, 3/8 In (7065 12 17)
- LEGRIS FlowCntrl Regulator, Mini, 1/4", 1/8"P, MNPT (7665 56 11)
- LEGRIS FlowCntrl Regulator, Inline, 5/32"T, Tube (7770 04 00)
- SMC Speed Control Valve, 5/32 In Tube, 1/8 In (AS2201F-N01-03S)
- Legris Pneumatic Valves